Shop MILWAUKEE TOOL
See all product information
Create Account
Cut Level 1 Nitrile Dipped Gloves - XXL
- Mfr # 48-22-8904E
- Zoro # G424998485
product price:Â
$
4.75
/pr
Sold in multiples of 2 for $9.50
Key Features
Size- Alpha
2XL
ANSI/ISEA Cut Level
A1
Glove Length
10.63 in
Sold As
Pair
Standards
ANSI/ISEA 105-2016 Cut Level 1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48-22-8904E
- Zoro #
- G424998485
- UPC #
- 045242856565
- Country of Origin
- Viet Nam
Dimensions
- Size- Alpha
- 2XL
- Glove Length
- 10.63 in
Details
- ANSI/ISEA Cut Level
- A1
- Sold As
- Pair
- Item
- Cut Level 1 Nitrile Dipped Gloves - XXL
- Standards
- ANSI/ISEA 105-2016 Cut Level 1
Description
Cut Level 1 Nitrile Dipped Gloves - XXL, ANSI/ISEA Cut Level A1, Hand Protection Style Glove, Standards ANSI/ISEA 105-2016 Cut Level 1, Base Coating Material Nitrile, 1 Pair