Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut-Resistant Coated Gloves, Cut Level A4 , Dipped , Polyurethane , Smooth , 2XL 1 PR

  • Mfr # 48-73-8744

  • Zoro # G305375718


product price: $15.97
/pr

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-8744
Zoro #
G305375718
UPC #
045242618415
Country of Origin
China

Dimensions

Glove Size
2XL
Glove Length
10.82 in
Thickness
18 gauge
Size - Numeric
11

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Smooth
Series
High-Dexterity Poly
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Polyester
Glove Construction
Seamless Knit
Knuckle Protection Material
Polyurethane
Silicone-Free
No
Includes Finger Fourchettes
No
Cuff Color
Gray
Glove Features
Touchscreen Compatible
Knit Material Color
Gray
Touchscreen Compatible
Yes
Grip Pattern
Yes
Reflective Backing
No
Lint-Free
No
Hand Protection Style
Glove
Double-Dipped
No
Latex-Free
Yes
Hem Style
Finished
Reversible
No
Finger Coverage
Full Finger
Palm Style
Single Layer
EN 388 Impact Rated
No
Standards
ANSI/ISEA, EN 388
EN 388 Rating
4X42D
Insulated
No
Sold As
Pair
Fabric Weight
6.4 oz
ANSI/ISEA Cut Level - 2011
4
Pairs per Package
6
Includes Reinforced Thumb Crotch
Yes
Palm Type
Coated
Glove Coating Color
Black
Glove Hand Style
Left and Right
Glove Styles
Seamless Knit

Description

Work Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material Polyester, Hand Protection Style Glove, Additional Hazard Protection Cut-Resistant, EN 388 Rating 4X42D, Standards ANSI/ISEA, EN 388, Knuckle Protection Material Polyurethane, Insulated No, Base Coating Material Polyurethane, Palm Type Coated, Glove Coating Cover Palm, Impact Protection Style Not Applicable, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products