Cut-OffToolandWheel, 3"Dia, 3/8"Arbor

  • Mfr # 2522-20, 49-94-3000
  • Zoro # G916555790
product price: 
$
238.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Built-In Light
Yes
Speed - Maximum
20,000 RPM
Tool Weight
1.52 lb
7 Combo Manufacturing Model Number
49-94-3000
Maximum Wheel Thickness
1/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2522-20, 49-94-3000
Zoro #
G916555790
UPC #
045242519958
Country of Origin
Multiple

Dimensions

Maximum Wheel Thickness
1/8 in
Arbor Size
3/8 in
Wheel Diameter
3 in
Overall Length
7 in
Fits Chest Size
LED Light, Multi-Material Cutting Capability, Optimized for One Hand Use, Reversible Blade Rotation, Tool-Free Guard Adjustment

Details

Item
Cut-Off Tool and Wheel
Built-In Light
Yes
Speed - Maximum
20,000 RPM
Tool Weight
1.52 lb
7 Combo Manufacturing Model Number
49-94-3000
7 Combo Product Type
Abrasive Cut-Off Wheel
Switch Type
Trigger
Handle Type
Barrel Grip
Tool Series
M12(TM)
Accessory Free Tool Change
Yes
Features
LED Light, Multi-Material Cutting Capability, Optimized for One Hand Use, Reversible Blade Rotation, Tool-Free Guard Adjustment
Number of Batteries Included
0
Battery Platform
M12(TM)
Case Included
No
Voltage
12V DC
Standards
UL Listed
Includes Battery
Tool Only
Number of Chargers Included
0
Power Source
Cordless
Battery Chemistry
Li-Ion
Brushless Motor
Yes
Includes
(3) 3 in Aluminum Oxide Blade, 3 in Carbide Abrasive Blade (49-94-3005), 3 in Diamond Tile Blade (49-94-3010), 7/16 in Flange Adapter, Blade Wrench, Metal Cut Off Wheel, Shoe Guard
Cut-Off Wheel Orientation
Right Angle
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Cut-Off Tool and Wheel, Wheel Diameter 3 in, Switch Type Trigger, Battery Capacity Not Applicable, Brushless Motor Yes, Maximum Wheel Thickness 1/8 in, Accessory Free Tool Change Yes, Cut-Off Wheel Orientation Right Angle, Handle Type Barrel Grip, Power Source - old Cordless, Voltage 12V DC, Number of Batteries Included 0, Battery Series Not Applicable, Tool Weight 1.52 lb, Overall Length 7 in

Ratings & reviews