Zoro Homepage

Cut-Resistant Coated Gloves, Cut Level A1 , Nitrile , Sandy , S 1 PR

  • Mfr # 48-22-8900

  • Zoro # G309228003


product price: $5.47
/pr

Key Features

ANSI/ISEA Cut Level
A1
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Red/Black
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-8900
Zoro #
G309228003
UPC #
045242509164
Country of Origin
China

Dimensions

Glove Size
S
Glove Length
8.5 in
Thickness
13 gauge

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A1
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Red/Black
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
3
Series
Nitrile Dipped
Cuff Style
Knit
Glove Materials
Nylon
Glove Construction
Seamless Knit
Hem Style
Finished
Knuckle Protection Material
Nitrile
Pairs per Package
1
Palm Style
Single Layer
Knit Material Color
Red
Double-Dipped
No
Standards
CE, EN 388
Fabric Weight
2.56 oz
Glove Features
Touchscreen Compatible
EN 388 Impact Rated
No
Sold As
Pair
Finger Coverage
Full Finger
Cuff Color
Red, White
Palm Type
Coated
Lint-Free
No
Latex-Free
Yes
Hand Protection Style
Glove
EN 388 Rating
3121A
Glove Coating Color
Black
Reflective Backing
No
Includes Finger Fourchettes
No
Reversible
No
ANSI/ISEA Needlestick Level - Palm
1
Glove Hand Style
Left and Right
Touchscreen Compatible
Yes
Insulated
No
ANSI/ISEA Puncture Level
1
Silicone-Free
No
ANSI/ISEA Cut Level - 2011
1
Includes Reinforced Thumb Crotch
No
Glove Styles
Seamless Knit

Description

The MILWAUKEE® ANSI/ISEA 105-2016 Cut Level 1 Nitrile Dipped Gloves are designed to be more durable and provide better protection. The soft and comfortable liner wicks away moisture during extended wear, while the nitrile coating provides better grip and durability. These Milwaukee Nitrile Dipped Gloves allow for improved dexterity and easier mobility when handling small objects. SMARTSWIPETM fingertips & palms provide full access to touchscreen devices without removing the gloves. MILWAUKEE® Nitrile Dipped Gloves feature a color-coded wrist band and back of hand logo for easy cut level identification.


  • Soft & Comfortable Liner
  • Sandy Nitrile Coating for Better Grip
  • Improved Dexterity for Easier Mobility when handling small objects
  • Nylon/Lycra blend for moisture wicking and comfort
  • ANSI/ISEA 105-2016 Cut Level 1
  • EN388 - 3121A
  • SMARTSWIPETM Touchscreen Compatible Fingertips
  • Breathable glove design
  • Ideal for material handling and general purpose applications
  • Color-coded band for easy cut level identification

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.