Demolition Gloves, EXTRA Glasses AND 3 Pack Reusable Corded Ear Plugs
Mfr # 48-22-8733, 48-73-2020, 48-73-3151
Zoro # G800919639
product price:Â $53.39
/eaKey Features
Palm Construction
Reinforced Palm Pad
Insulated
No
Knuckle Padding Material
TPR
Color
Black/Red
Closure Type
Self-Adhesive Straps
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
48-22-8733, 48-73-2020, 48-73-3151
Zoro #
G800919639
UPC #
-
Country of Origin
Multiple
Dimensions
Glove Size
XL
Details
Item
Demolition Glove,Glasses, Ear Plug PK3
Palm Construction
Reinforced Palm Pad
Insulated
No
Knuckle Padding Material
TPR
Color
Black/Red
Closure Type
Self-Adhesive Straps
Features
Smart swipe knuckle for mobile devices; Armortex reinforcement; Breathable lining for comfort in all applications; Palms and finger tips reinforced with armortex for ultimate durability and grip; Nonslip grip
Thumb Sweat Wipe
Yes
Glove Materials
Leather
Touchscreen Compatible
Yes
Description
Demolition Glove,Glasses, Ear Plug PK3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.