Shop MILWAUKEE TOOL

Demolition Hammer

  • Mfr # MXF365-1XC
  • Zoro # G324081102

product price: 
$
2,647.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Features
AVS Anti-Vibration System Minimizes Vibration for Maximum Comfort, Chisel Adjustment Allows the user to Adjust the Bit for Operating Versatility, LED Work Light to Illuminate Working Surface, Provides a Faster Setup with No Cords, No Tripping Hazards, No Generators and No Outlet Chasing
Impact Energy
19.25 ft-lb
Handle Type
Top Handle
Chuck Style
SDS-Max
Number of Chisel Positions
4
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MXF365-1XC
Zoro #
G324081102
UPC #
045242370320
Country of Origin
China
Features
AVS Anti-Vibration System Minimizes Vibration for Maximum Comfort, Chisel Adjustment Allows the user to Adjust the Bit for Operating Versatility, LED Work Light to Illuminate Working Surface, Provides a Faster Setup with No Cords, No Tripping Hazards, No Generators and No Outlet Chasing
Impact Energy
19.25 ft-lb
Handle Type
Top Handle
Chuck Style
SDS-Max
Number of Chisel Positions
4
Battery Platform
MX FUEL(TM)
Handle Grip Material
Plastic, Rubber
Voltage
72V DC
Number of Chargers Included
1
Battery Chemistry
Li-Ion
Charger Manufacturing Model Number
MXFRC
Tool Series
MX FUEL(TM)
Sound Level
99 dB
Blows per Minute - Maximum
1,950 bpm
Number of Speed Settings
2
Includes Battery
Battery Included
Safety Features
Dust Collection/Vacuum System
Number of Batteries Included
1
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery
Battery Manufacturing Model Number
MXFXC406
Battery Series
M18(TM) REDLITHIUM(TM) FORGE(TM)
Standards
UL Listed
Battery Capacity
8.0 Ah
Item
Demolition Hammer
Power Source
Cordless
Tool Weight
27 lb
Power Source - TS Only
Cordless
Power Source - old
Cordless

Dimensions

Fits Chest Size
AVS Anti-Vibration System Minimizes Vibration for Maximum Comfort, Chisel Adjustment Allows the user to Adjust the Bit for Operating Versatility, LED Work Light to Illuminate Working Surface, Provides a Faster Setup with No Cords, No Tripping Hazards, No Generators and No Outlet Chasing

Description

Demolition Hammer, Voltage 72V DC, Chuck Style SDS-Max, Impact Energy 19.25 ft-lb, Tool Weight 27 lb, Handle Type Top Handle, Number of Speed Settings 2, Vibration Level Not Applicable, Sound Level 99 dB, Brushless Motor Yes, Battery Capacity 8.0 Ah, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, Power Source Cordless, Number of Chisel Positions 4, Battery Series M18(TM) REDLITHIUM(TM) FORGE(TM)

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.