Demolition Hammer

  • Mfr # MXF365-0
  • Zoro # G924081106
product price: 
$
1,804.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Standards
UL Listed
Battery Platform
MX FUEL(TM)
Number of Speed Settings
2
Number of Chargers Included
0
Handle Type
Top Handle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MXF365-0
Zoro #
G924081106
UPC #
045242370337
Country of Origin
Viet Nam
Standards
UL Listed
Battery Platform
MX FUEL(TM)
Number of Speed Settings
2
Number of Chargers Included
0
Handle Type
Top Handle
Number of Chisel Positions
4
Number of Batteries Included
0
Impact Energy
19.25 ft-lb
Cordless Tool Kit Contents
(1) Bare Tool
Sound Level
99 dB
Safety Features
Dust Collection/Vacuum System
Tool Weight
27 lb
Voltage
72V DC
Battery Series
M18(TM) REDLITHIUM(TM) FORGE(TM)
Handle Grip Material
Plastic, Rubber
Item
Demolition Hammer
Blows per Minute - Maximum
1,950 bpm
Tool Series
MX FUEL(TM)
Includes Battery
Tool Only
Battery Chemistry
Li-Ion
Features
AVS Anti-Vibration System Minimizes Vibration for Maximum Comfort, Chisel Adjustment Allows the user to Adjust the Bit for Operating Versatility, LED Work Light to Illuminate Working Surface, Provides a Faster Setup with No Cords, No Tripping Hazards, No Generators and No Outlet Chasing
Power Source
Cordless
Chuck Style
SDS-Max
Power Source - TS Only
Cordless
Power Source - old
Cordless

Dimensions

Fits Chest Size
AVS Anti-Vibration System Minimizes Vibration for Maximum Comfort, Chisel Adjustment Allows the user to Adjust the Bit for Operating Versatility, LED Work Light to Illuminate Working Surface, Provides a Faster Setup with No Cords, No Tripping Hazards, No Generators and No Outlet Chasing

Description

Demolition Hammer, Voltage 72V DC, Chuck Style SDS-Max, Impact Energy 19.25 ft-lb, Tool Weight 27 lb, Handle Type Top Handle, Number of Speed Settings 2, Vibration Level Not Applicable, Sound Level 99 dB, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, Power Source Cordless, Number of Chisel Positions 4, Battery Series M18(TM) REDLITHIUM(TM) FORGE(TM)

Ratings & reviews