Shop MILWAUKEE TOOL

Die Grinder

  • Mfr # 3486-22

  • Zoro # G123784952


product price: 
$
472.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
120V DC
Tool Series
M12 FUEL(TM)
Battery Platform
M12(TM)
Overall Length
2 in
Brake Type
None
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3486-22
Zoro #
G123784952
UPC #
045242877720
Country of Origin
Mexico

Dimensions

Overall Length
2 in
For Wheel Dia.
3 in
Maximum Brushed Wheel Diameter
3 in
Collet Size
1/4 in
Wire Rope Length
2 in

Details

Item
Die Grinder Kit
Voltage
120V DC
Tool Series
M12 FUEL(TM)
Battery Platform
M12(TM)
Brake Type
None
Battery Capacity
5.0 Ah
Number of Chargers Included
1
Includes
M12(TM) REDLITHIUM(TM) HIGH OUTPUT(TM) CP2.5 Battery Pack, M12(TM) REDLITHIUM(TM) HIGH OUTPUT(TM) XC5.0 Battery Pack
Accessory Free Tool Change
No
Application
Grinding
Features
Generates 0.5 HP Motor Output, HIGH OUTPUT(TM) Battery Packs Deliver 25% More Power and Run 25% Cooler, Improved Ergonomic Handle Provides Greater Control, POWERSTATE(TM) Motor Technology Provides More Power, More Runtime, and Longer Life, Push-Button Spindle Lock, Responsive Variable-Speed Control Allows Users to Alter Speed Based on the Application, Shadowless LED Work Light Maximizes Visibility
Number of Speed Settings
4
Power Source
Cordless
Maximum Speed
20,000 RPM
Includes Battery
Battery Included
Safety Features
Overload Protection
Switch Type
Paddle
Number of Batteries Included
2
Handle Type
Barrel Grip
Battery Series
M12(TM) REDLITHIUM(TM) HIGH OUTPUT(TM)
Tool Weight
2 lb
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Die Grinder Kit, Voltage 120V DC, Grinder Orientation Straight, Switch Type Paddle, Battery Capacity 5.0 Ah, Brushless Motor Yes, Accessory Free Tool Change No, Collet Size 1/4 in, For Wheel Dia. 3 in, Number of Speed Settings 4, Brake Type None, Safety Features Overload Protection, Application Grinding

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.