Zoro Homepage

Die Grinder Kit, 12V DC, 20,000 RPM

  • Mfr # 3485-22

  • Zoro # G616045904


product price: $384.99
/ea
Free Shipping & Returns

Key Features

Switch Type
Trigger
Minimum Speed
3,000 RPM
Collet Size
1/4 in
Speed Ranges
3,000 to 20,000 RPM
Number of Batteries Included
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3485-22
Zoro #
G616045904
UPC #
045242877706
Country of Origin
Mexico

Dimensions

Collet Size
1/4 in
Overall Length
4 1/8 in

Details

Switch Type
Trigger
Minimum Speed
3,000 RPM
Speed Ranges
3,000 to 20,000 RPM
Number of Batteries Included
2
Features
Greater Mobility Access
Includes
M12(TM) REDLITHIUM(TM) HIGH OUTPUT(TM) XC5.0 and CP2.5 Battery Packs
Max. Speed
20,000 RPM
Number of Speed Settings
4
Charger Model
Mfr. No. 48-59-2401
Battery Capacity
(1) 2.5 Ah, (1) 5.0 Ah
Item
Cordless Die Grinder Kit
Application
Grinding
Battery Series
M12
Grinder Orientation
Right Angle
Voltage
12V DC
Charger Included
Yes
Cordless Tool Kit Contents
(1) Bare Tool; (2) Batteries; (1) Charger
Power Source
Cordless
Tool Weight
1.3 lb
Case Included
Yes
Grip Style
Barrel Grip
Brushless Motor
Yes

Description

Die Grinder Kit, Voltage 12V DC, Max. Speed 20,000 RPM, Grinder Orientation Right Angle, Switch Type Trigger, Battery Capacity 2.5 Ah, 5.0 Ah, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool; (2) Batteries; (1) Charger, Accessory Free Tool Change No, Collet Size 1/4 in, For Wheel Dia. 2 in, Speed Ranges 3,000 to 20,000 RPM, Minimum Speed 3,000 RPM, Number of Speed Settings 4, Brake Type None, Anti-Kickback Clutch Type Not Applicable, Vibration Level Not Applicable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.