Digital Multimeter w/Lo-Z
Mfr # 2217-20
Zoro # G722433268
product price: $134.99
/ea
Free Shipping & Returns
Key Features
Display Type
Digital
Audible Continuity
No
Data Hold
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2217-20
Zoro #
G722433268
UPC #
45242173471
Country of Origin
Taiwan, Province of China
Details
Display Type
Digital
Audible Continuity
No
Data Hold
No
Description
Digital Multimeter, Audible Continuity No, Basic AC Voltage Accuracy Not Applicable, Basic DC Voltage Accuracy +/-0.5 Percent, Data Hold No, Basic DC Current Accuracy +/-1.0 Percent, Maximum AC Voltage Measurement 600 V, Maximum DC Voltage Measurement 600 V, Instrument Counts Not Applicable, Special Features Not Applicable, Maximum AC Current Measurement 10 A, Calibration Certificate Included No Certification Included, Maximum DC Current Measurement 10 A, Multimeter Style Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.