Shop MILWAUKEE TOOL
See all product information
Create Account
Divider for PACKOUT(TM) Crate
- Mfr # 48-22-8038
- Zoro # G623784940
product price:Â
$
19.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Divider Width
3 11/16 in
Includes
(1) Divider
Compatible with Product Type
Crates
Number of Pieces
1
Overall Height
9 3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48-22-8038
- Zoro #
- G623784940
- UPC #
- 045242393503
- Country of Origin
- Viet Nam
Dimensions
- Divider Width
- 3 11/16 in
- Overall Height
- 9 3/16 in
- Overall Width
- 3 11/16 in
- Overall Length
- 13 1/8 in
- Divider Height
- 9 3/16 in
- Divider Length
- 13 1/8 in
- Wire Rope Length
- 13 1/8 in
- Length
- 13 1/8 in
- Fits Chest Size
- Easily Connect or Swap Out Attachments, Impact-Resistant Body, Stack Compact PACKOUT(TM), Tool Box Attachment Ready
Details
- Item
- Drawer Divider
- Includes
- (1) Divider
- Compatible with Product Type
- Crates
- Number of Pieces
- 1
- Features
- Easily Connect or Swap Out Attachments, Impact-Resistant Body, Stack Compact PACKOUT(TM), Tool Box Attachment Ready
- Compatible with Manufacturer Model No.
- 48-22-8440
- Color
- Black
- Series
- PACKOUT(TM)
- Material
- Plastic
- Number of Dividers
- 1
- Shell Material
- Plastic
- Wire Color
- Black
Description
Drawer Divider, Compatible with Grainger Part Number 55VT08, Compatible with Manufacturer Model No. 48-22-8440, Compatible with Product Type Crates, Divider Height 9 3/16 in, Divider Length 13 1/8 in, Divider Width 3 11/16 in, Features Easily Connect or Swap Out Attachments, Impact-Resistant Body, Stack Compact PACKOUT(TM), Tool Box Attachment Ready, Material Plastic, Number of Dividers 1, Number of Pieces 1, Overall Height 9 3/16 in, Overall Width 3 11/16 in, Series PACKOUT(TM)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.