Shop MILWAUKEE TOOL
See all product information
Create Account
PACKOUT Twist to Lock Mount
- Mfr # 48-22-8399
- Zoro # G211119024
product price:Â
$
20.98
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
Black
Material
Plastic
Features
(3) Mounting Points, Impact Resistant, Versatile, Durable Modular Storage System, PACKOUT(TM) Connectivity Twist to Lock, Secure Mounting, Fastener Ready
Overall Width
3 3/8 in
Overall Height
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48-22-8399
- Zoro #
- G211119024
- UPC #
- 045242830206
- Country of Origin
- China
- Item
- Twist to Lock Mount
- Color
- Black
- Material
- Plastic
- Features
- (3) Mounting Points, Impact Resistant, Versatile, Durable Modular Storage System, PACKOUT(TM) Connectivity Twist to Lock, Secure Mounting, Fastener Ready
- Body Color
- Black
- Product Type
- Twist to Lock Mount
- Shell Material
- Plastic
- Wire Color
- Black
- Traction Material
- Plastic
Dimensions
- Overall Width
- 3 3/8 in
- Overall Height
- 3/4 in
- Overall Length
- 3 3/8 in
- Overall Diameter
- 3 3/8 in
- Wire Rope Length
- 3 3/8 in
- Length
- 3 3/8 in
- Fits Chest Size
- (3) Mounting Points, Impact Resistant, Versatile, Durable Modular Storage System, PACKOUT(TM) Connectivity Twist to Lock, Secure Mounting, Fastener Ready
Description
Twist to Lock Mount,Plastic CAP,Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.