
M18 FUEL Braking Grinder + M18 REDLITHIUM XC6.0 Battery, 4-1/2 to 5 in, Dual-Trigger
Mfr # 2986-20, 48-11-1865
Zoro # G615079146
product price: $627.32
/ea
Free Shipping & Returns
Key Features
Switch Type
Paddle
Voltage
18V DC
Safety Features
Brake, Variable Speed
For Wheel Type
Type 1, Type 27
Application
Cutting, Grinding
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2986-20, 48-11-1865
Zoro #
G615079146
UPC #
045242783090
Country of Origin
Multiple
Dimensions
Wheel Diameter
4 1/2 in, 5 in
Spindle Thread Size
5/8 in-11
Description
The MILWAUKEE TOOL - 2986-20, 48-11-1865 is an Angle Grinder Kit, powered by an 18V DC HIGH OUTPUTTM XC battery with a robust brushless motor. It features electronic built-in components, including a brake and variable speed control. The tool is compatible with wheel types 1 and 27 and is rated for operation at speeds between 3,500 RPM and 9,500 RPM. The robust housing, crafted from aluminum and reinforced nylon, protects the tool's key components.
Key Features:
- Anti-Kickback Clutch Type: Electronic.
- Equipped with Anti-Vibration Technology.
- Battery Capacity: 6.0 Ah.
- Brake Type: Electronic.
- Cordless Tool Kit Contents: Includes one bare tool and one battery.
- Features Electronic Protection: Overload Protection.
- Grip Style: Barrel Grip.
- Guard Adjustment: Toolless Adjustable for quick configuration.
- Head Type: Standard Head.
- Features Lock-Off Switch component.
- Operates within a speed range of 3,500 to 9,500 RPM.
- Number of Speed Settings: 4.
- Power Source: Cordless design.
- Components: Built-in Brake and Variable Speed.
- Spindle Thread Size: 5/8 in-11 for compatibility with various accessories.
- Standards: UL Listed.
- Switch Function: Paddle, without Lock-On.
- Tether Style: Tether Ready.
- Wheel Diameter: Can fit wheels of 4 1/2 in and 5 in diameter.
- Features Wireless Tool Tracking with a ONE-KEY(TM) system.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.