Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drain Inspection Camera, 75 ft, Color LCD

  • Mfr # 3154-20

  • Zoro # G516256080


product price: $1,499.00
/ea
Free Shipping & Returns

Key Features

Minimum Pipe Capacity
1 1/2 in
Display Interface
Touchscreen
Cable/Push Rod Length
75 ft
Power Source
Cordless
Maximum Pipe Capacity
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3154-20
Zoro #
G516256080
UPC #
045242200269
Country of Origin
Viet Nam

Dimensions

Cable/Push Rod Length
75 ft
Camera Diameter
18 mm
Display Size
7 in

Details

Minimum Pipe Capacity
1 1/2 in
Display Interface
Touchscreen
Power Source
Cordless
Maximum Pipe Capacity
4 in
Tool Series
M12(TM); PACKOUT(TM)
Number of Batteries Included
0
Function
Photo Recording; Video Recording
Item
Drain Inspection Camera
Camera Type
Fixed
Data Transmission
SD Card, USB-A
Features
Fast, Confident Facility Maintenance, Instant Setup with Integrated and Adjustable Display for Multiple, Clear Viewing Angles
Cable Type
Flexible Push Cable
Display Type
Color LCD
Camera Head Locator
Included

Description

M12 75 Drain Camera w/ PACKOUT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.