Shop MILWAUKEE TOOL

Drill Bit, 7/32", 8" L, Carbide

  • Mfr # 48-20-7422
  • Zoro # G206602791

product price: 
$
9.27
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Shank Type - Machining
SDS-Plus
Drill Bit Size
7/32 in
Flute Length
6 in
Shank Diameter
25/64 in
Finish - Machining
Bright (Uncoated)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
48-20-7422
Zoro #
G206602791
UPC #
045242111770
Country of Origin
Germany

Dimensions

Overall Length
8 in
Drill Bit Size
7/32 in
Flute Length
6 in
Shank Diameter
25/64 in
Maximum Drilling Depth
6 in
Drilling Depth
6 in
Core Body Length
8 in

Details

Item
Drill Bit
Shank Type - Machining
SDS-Plus
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide Tipped
Primary Material Application
Concrete
Impact Rated
Yes
Decimal Equivalent
0.2187
Measurement System
Fractional Inch
Number of Pieces
1
For Tool Type
Rotary Hammer
Number of Cutter Heads
2
Single / Double Ended
Single
Centering Bit Required
No
Finish
Bright (Uncoated)
Tip Material
Carbide Tipped
Material
Carbide
Flute Type
Spiral
Includes
SDS-Plus 2CT 7/32" X 6" X 8"(48-20-7422)
Shank Type
SDS-Plus
Number of Flutes
2
Centering Bit Included
No
Shank Included
Yes
For Workpiece Material
Concrete
Shell Material
Carbide

Description

Drill Bit, SDS Plus, 7/32 in, Carbide Tipped, 8 in Overall Length, Maximum Drilling Depth 6 in, Shank Diameter 25/64 in, Bright (Uncoated), Number of Flutes 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.