Drill Bit, 1/2", 6" L, Carbide
- Mfr # 48-20-7971
- Zoro # G910936830
product price:Â
$
6.59
/ea
Sold in multiples of 10 for
$65.90
Zoro's best price: not eligible for any other offers or promotions
Key Features
Shank Type - Machining
SDS-Plus
Overall Length
6 in
Drill Bit Size
1/2 in
Flute Length
4 in
Shank Diameter
25/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48-20-7971
- Zoro #
- G910936830
- UPC #
- 045242189359
- Country of Origin
- Germany
Dimensions
- Overall Length
- 6 in
- Drill Bit Size
- 1/2 in
- Flute Length
- 4 in
- Shank Diameter
- 25/64 in
- Core Body Length
- 6 in
- Maximum Drilling Depth
- 4 in
- Drilling Depth
- 4 in
- Wire Rope Length
- 6 in
- Length
- 6 in
Description
Drill Bit, SDS Plus, 1/2 in, Carbide Tipped, 6 in Overall Length, Maximum Drilling Depth 4 in, Shank Diameter 25/64 in, Shank Hex Size Not Applicable, Number of Flutes 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.