Shop MILWAUKEE TOOL

Drill Bit, 5/8", 22" L, Carbide

  • Mfr # 48-20-4310
  • Zoro # G906602824

product price: 
$
56.97
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Shank Type - Machining
Spline
Overall Length
21 in
Drill Bit Size
5/8 in
Flute Length
16 in
Shank Diameter
3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
48-20-4310
Zoro #
G906602824
UPC #
045242103447
Country of Origin
Germany
Item
Drill Bit
Shank Type - Machining
Spline
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide Head
Number of Pieces
1
Measurement System
Fractional Inch
Impact Rated
Yes
For Tool Type
Rotary Hammer
Primary Material Application
Brick, Cinder Block, Concrete, Reinforced Concrete
Decimal Equivalent
0.625
Number of Cutter Heads
4
Bit Type
Masonry
Centering Bit Included
No
Centering Bit Required
No
Shank Included
Yes
Flute Type
Spiral
Number of Flutes
4
For Workpiece Material
Brick, Cinder Block, Concrete, Reinforced Concrete
Material
Carbide
Finish
Bright (Uncoated)
Tip Material
Carbide Tipped
Includes
Drill Bit Only
Shank Type
Spline
Shell Material
Carbide
Traction Material
Carbide

Dimensions

Overall Length
21 in
Drill Bit Size
5/8 in
Flute Length
16 in
Shank Diameter
3/4 in
Maximum Drilling Depth
17 in
Drilling Depth
17 in
Core Body Length
21 in

Description

Rotary Hammer Drill, Spline, 5/8 in, Carbide Head, 22 in Overall Length, Maximum Drilling Depth 17 in, Shank Diameter 3/4 in, Bright (Uncoated)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.