Shop MILWAUKEE TOOL

Drill Bit

  • Mfr # 48-20-8887

  • Zoro # G723355194


product price:  $16.47
/ea

Key Features

Centering Bit Included
No
Sub Brand
Shockwave Impact Duty(TM)
Drilling Depth
10 in
Maximum Drilling Depth
10 in
Shank Diameter
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
48-20-8887
Zoro #
G723355194
UPC #
45242546459
Country of Origin
China

Dimensions

Overall Length
12 in
Drilling Depth
10 in
Maximum Drilling Depth
10 in
Shank Diameter
1/4 in
Drill Bit Size
1/4 in

Details

Centering Bit Included
No
Sub Brand
Shockwave Impact Duty(TM)
Finish
Bright (Uncoated)
For Workpiece Material
Aluminum, Backer-Board, Block, Brick, Ceramic Tile, Concrete, Drywall, PVC, Steel, Wood
Item
Drill Bit
Centering Bit Required
No
Material
Carbide
Shank Included
Yes
For Tool Type
Hammer Drill, Impact Driver
Decimal Equivalent
0.25
Shank Type
Hex

Description

Drill Bit, 1/4 in, Maximum Drilling Depth 10 in, Shank Diameter 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.