Shop MILWAUKEE TOOL

Drill Bit

  • Mfr # 48-20-8889

  • Zoro # G923355130


product price:  $17.47
/ea

Key Features

Shank Diameter
1/4 in
Shank Type
Hex
Centering Bit Included
No
Decimal Equivalent
0.3125
Overall Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
48-20-8889
Zoro #
G923355130
UPC #
45242546442
Country of Origin
China

Dimensions

Shank Diameter
1/4 in
Overall Length
12 in
Drill Bit Size
5/16 in
Maximum Drilling Depth
10 in
Drilling Depth
10 in

Details

Item
Drill Bit
Shank Type
Hex
Centering Bit Included
No
Decimal Equivalent
0.3125
Finish
Bright (Uncoated)
Sub Brand
Shockwave Impact Duty(TM)
For Workpiece Material
Aluminum, Backer-Board, Block, Brick, Ceramic Tile, Concrete, Drywall, PVC, Steel, Wood
Centering Bit Required
No
Shank Included
Yes
For Tool Type
Hammer Drill, Impact Driver
Material
Carbide

Description

Drill Bit, 5/16 in, Maximum Drilling Depth 10 in, Shank Diameter 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.