Shop MILWAUKEE TOOL
See all product information
Drill Bit
Mfr # 48-20-8893
Zoro # G423354701
product price:Â $20.47
/eaKey Features
Shank Included
Yes
Sub Brand
Shockwave Impact Duty(TM)
For Tool Type
Hammer Drill, Impact Driver
Decimal Equivalent
0.5
Centering Bit Required
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
48-20-8893
Zoro #
G423354701
UPC #
45242546602
Country of Origin
China
Dimensions
Drill Bit Size
1/2 in
Overall Length
12 in
Shank Diameter
1/4 in
Maximum Drilling Depth
10 in
Drilling Depth
10 in
Details
Shank Included
Yes
Sub Brand
Shockwave Impact Duty(TM)
For Tool Type
Hammer Drill, Impact Driver
Decimal Equivalent
0.5
Item
Drill Bit
Centering Bit Required
No
Centering Bit Included
No
For Workpiece Material
Aluminum, Backer-Board, Block, Brick, Ceramic Tile, Concrete, Drywall, PVC, Steel, Wood
Material
Carbide
Finish
Bright (Uncoated)
Shank Type
Hex
Description
Drill Bit, 1/2 in, Maximum Drilling Depth 10 in, Shank Diameter 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.