Drill Bit, 7/32", 14" L, Carbide

  • Mfr # 48-20-7425
  • Zoro # G206382204
product price: 
$
18.97
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Shank Type - Machining
SDS-Plus
Drill Bit Size
7/32 in
Flute Length
12 in
Shank Diameter
25/64 in
Finish - Machining
Bright (Uncoated)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
48-20-7425
Zoro #
G206382204
UPC #
045242111800
Country of Origin
Germany

Dimensions

Overall Length
14 in
Drill Bit Size
7/32 in
Flute Length
12 in
Shank Diameter
25/64 in
Maximum Drilling Depth
12 in
Core Body Length
1/4 in
Drilling Depth
12 in

Details

Item
Drill Bit
Shank Type - Machining
SDS-Plus
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide Tipped
Impact Rated
Yes
Primary Material Application
Concrete
For Tool Type
Rotary Hammer
Decimal Equivalent
0.2187
Measurement System
Fractional Inch
Number of Pieces
1
Number of Cutter Heads
2
Single / Double Ended
Single
Shank Type
SDS-Plus
Flute Type
Spiral
Centering Bit Included
No
For Workpiece Material
Concrete
Shank Included
Yes
Material
Carbide
Tip Material
Carbide Tipped
Finish
Bright (Uncoated)
Includes
SDS-Plus 2CT 7/32" X 12" X 14"(48-20-7425)
Centering Bit Required
No
Number of Flutes
2
Shell Material
Carbide

Description

Drill Bit, SDS Plus, 7/32 in, Carbide Tipped, 14 in Overall Length, Maximum Drilling Depth 12 in, Shank Diameter 25/64 in, Bright (Uncoated), Number of Flutes 2

Ratings & reviews