This item is Discontinued.

No Product Image Available

Drill Bit, SDS, 3/16 In (Discontinued)

  • Mfr # 48-20-7416
  • Zoro # G506170600
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-20-7416
Zoro #
G506170600
UPC #
045242111756
Country of Origin
Germany

Dimensions

Overall Length
16 in
Drill Bit Size
3/16 in
Shank Diameter
25/64 in
Maximum Drilling Depth
14 in
Bit Dia.
3/16"
Shank Size
25/64 in
Drilling Length
14 in

Details

Item
Rotary Hammer Drill
Shank Type - Machining
SDS Plus
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide Tipped
For Tool Type
Rotary Hammer
Impact Rated
Yes
Number of Pieces
1
Shank Shape
SDS Plus
For Use With
SDS+ Hammer
Number of Cutter Heads
2
Primary Material Application
Concrete
Decimal Equivalent
0.1875
Measurement System
Fractional Inch

Description

Hammer Drill Bit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.