Shop MILWAUKEE TOOL
See all product information
Create Account
Driver Bit, 1" L, 1/4" Shank Size
- Mfr # 48-32-6003
- Zoro # G223354017
product price:Â
$
4.47
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
S2 Steel
Impact Rated
Impact Rated
Head Style
Torx(R)
Shank Size
1/4 in
Includes Bit Holder
Bit Holder Not Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48-32-6003
- Zoro #
- G223354017
- UPC #
- 45242110865
- Country of Origin
- China
Dimensions
- Shank Size
- 1/4 in
- Wire Rope Length
- 1 in
- Bit Industry Size
- T55
- Overall Length
- 1 in
- Length
- 1 in
Details
- Material
- S2 Steel
- Impact Rated
- Impact Rated
- Item
- Driver Bit
- Head Style
- Torx(R)
- Includes Bit Holder
- Bit Holder Not Included
- Finish
- Black Oxide
- Series
- Shockwave(TM)
- Measurement System
- Imperial
- For Tool Type
- Impact
- Shank Shape
- Hex
- Product Type
- Driver Bit
- Tip Type
- Standard
- Compatible Product Type
- Drill/Driver, Impact Driver
- Shell Material
- S2 Steel
Description
Driver Bit, Finish Black Oxide, Impact Rated Impact Rated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.