3/4in Dr. 49mm(12 pt.) Thin Wall Impact Socket
- Mfr # 655249
- Zoro # G423580223
product price:Â
$
34.52
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 655249
- Zoro #
- G423580223
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 49mm 3/4 Inch Drive 12-Point Thin Wall CR-Mo Steel - 655249 Impact Socket This 3/4in drive, 49mm, 12-point thin wall impact socket is built for high-torque fastening where tool strength and fast engagement matter. The thin wall profile helps fit into tighter clearances while keeping the socket body compact at an overall 65mm (2.56 inches). Constructed from Chromium Molybdenum Alloy Steel, it combines high strength with anti-corrosive properties. Sizes are stamped for permanent, easy identification, supporting faster tool selection and better organization in professional environments. Key Benefits 3/4in drive 49mm 12-point impact socket for demanding high-torque work. Thin wall design helps access fasteners in tighter spaces and recesses. 65mm (2.56 in) overall length balances reach and controlled handling. Chromium Molybdenum Alloy Steel delivers strength, durability, and anti-corrosive protection. Heat treated through oil quenching for a tough exterior and strong core. Matte black oxide coating supports long-term durability in heavy-use conditions. Stamped size markings provide quick identification and help maintain organized tool storage. SKU: 655249. Designed and made for professional technicians, this socket is intended to perform reliably over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.