Driver Bit, 2" L, 1/4" Shank Size
- Mfr # 48-32-6000
- Zoro # G823359078
product price:Â
$
5.97
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Shank Size
1/4 in
Material
S2 Steel
Bit Industry Size
T45
Finish
Black Oxide
Series
Shockwave(TM)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48-32-6000
- Zoro #
- G823359078
- UPC #
- 45242110742
- Country of Origin
- China
Dimensions
- Shank Size
- 1/4 in
- Bit Industry Size
- T45
- Wire Rope Length
- 2 in
- Overall Length
- 2 in
- Length
- 2 in
Details
- Material
- S2 Steel
- Item
- Driver Bit
- Finish
- Black Oxide
- Series
- Shockwave(TM)
- Shank Shape
- Hex
- Head Style
- Torx(R)
- Impact Rated
- Impact Rated
- Measurement System
- Imperial
- Product Type
- Driver Bit
- For Tool Type
- Impact
- Compatible Product Type
- Drill/Driver, Impact Driver
- Tip Type
- Standard
- Includes Bit Holder
- Bit Holder Not Included
- Shell Material
- S2 Steel
Description
Driver Bit, Finish Black Oxide, Impact Rated Impact Rated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.