Shop MILWAUKEE TOOL
See all product information
Create Account
Driver Bit, 2" L, 1/4" Shank Size
- Mfr # 48-32-6001
- Zoro # G223354550
product price:Â
$
4.47
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Bit Industry Size
T50
Measurement System
Imperial
Head Style
Torx(R)
Tip Type
Standard
Includes Bit Holder
Bit Holder Not Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48-32-6001
- Zoro #
- G223354550
- UPC #
- 45242110803
- Country of Origin
- China
Dimensions
- Bit Industry Size
- T50
- Shank Size
- 1/4 in
- Wire Rope Length
- 2 in
- Overall Length
- 2 in
- Length
- 2 in
Details
- Measurement System
- Imperial
- Head Style
- Torx(R)
- Tip Type
- Standard
- Item
- Driver Bit
- Includes Bit Holder
- Bit Holder Not Included
- For Tool Type
- Impact
- Shank Shape
- Hex
- Series
- Shockwave(TM)
- Material
- S2 Steel
- Compatible Product Type
- Drill/Driver, Impact Driver
- Product Type
- Driver Bit
- Finish
- Black Oxide
- Impact Rated
- Impact Rated
- Shell Material
- S2 Steel
Description
Driver Bit, Finish Black Oxide, Impact Rated Impact Rated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.