Shop MILWAUKEE TOOL
See all product information
Create Account
Driver Bit, 1" L, 1/4" Shank Size
- Mfr # 48-32-4991
- Zoro # G023358499
product price:Â
$
4.47
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Product Type
Driver Bit
Bit Industry Size
T45
Material
S2 Steel
Finish
Black Oxide
For Tool Type
Impact
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48-32-4991
- Zoro #
- G023358499
- UPC #
- 45242110513
- Country of Origin
- China
Dimensions
- Bit Industry Size
- T45
- Shank Size
- 1/4 in
- Wire Rope Length
- 1 in
- Overall Length
- 1 in
- Length
- 1 in
Details
- Item
- Driver Bit
- Product Type
- Driver Bit
- Material
- S2 Steel
- Finish
- Black Oxide
- For Tool Type
- Impact
- Includes Bit Holder
- Bit Holder Not Included
- Compatible Product Type
- Drill/Driver, Impact Driver
- Measurement System
- Imperial
- Impact Rated
- Impact Rated
- Series
- Shockwave(TM)
- Shank Shape
- Hex
- Head Style
- Torx(R)
- Tip Type
- Standard
- Shell Material
- S2 Steel
Description
Driver Bit, Finish Black Oxide, Impact Rated Impact Rated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.