Shop MILWAUKEE TOOL
See all product information
Create Account
Driver Bit, 2" L, 1/4" Shank Size
- Mfr # 48-32-6002
- Zoro # G523354205
product price:Â
$
5.97
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Head Style
Torx(R)
Shank Shape
Hex
Compatible Product Type
Drill/Driver, Impact Driver
Finish
Black Oxide
Includes Bit Holder
Bit Holder Not Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48-32-6002
- Zoro #
- G523354205
- UPC #
- 45242110858
- Country of Origin
- China
Dimensions
- Wire Rope Length
- 2 in
- Shank Size
- 1/4 in
- Bit Industry Size
- T50
- Overall Length
- 2 in
- Length
- 2 in
Details
- Head Style
- Torx(R)
- Shank Shape
- Hex
- Compatible Product Type
- Drill/Driver, Impact Driver
- Finish
- Black Oxide
- Includes Bit Holder
- Bit Holder Not Included
- Tip Type
- Standard
- For Tool Type
- Impact
- Material
- S2 Steel
- Product Type
- Driver Bit
- Item
- Driver Bit
- Series
- Shockwave(TM)
- Measurement System
- Imperial
- Impact Rated
- Impact Rated
- Shell Material
- S2 Steel
Description
Driver Bit, Finish Black Oxide, Impact Rated Impact Rated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.