Zoro Homepage

Driver Kit, 3000 RPM, 18 V DC

  • Mfr # 2760-20, 48-32-4097

  • Zoro # G215890943


product price: $248.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Drive Size
1/4 in
Number of Batteries Included
0
Power Source
Cordless
Impacts per Minute
4,000 ipm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2760-20, 48-32-4097
Zoro #
G215890943
UPC #
045242352951
Country of Origin
Multiple

Dimensions

Drive Size
1/4 in
Overall Length
5 in
Overall Width
2 3/8 in
Overall Height
7 11/16 in
Chuck Size
1/4 in

Description

Driver Kit, Chuck Size 1/4 in, Voltage 18 V DC, Handle Type Pistol Grip, Battery Capacity Not Applicable, Features 4-Mode Drive Control, One-Key Compatible, Power state(TM) Brushless Motor, Redlink Plus(TM) Intelligence, Tool Weight 2.3 lb, Includes (60) SHOCKWAVE Impact Duty Drill and Drive Set, Belt Clip, Bit Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.