Shop MILWAUKEE TOOL
See all product information
Create Account
DriverBit, L:1", BitSize:T10
Mfr # 48-32-4627
Zoro # G1952241
product price:Â
$
6.97
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Bit Length
1 in
Shank Size
1/4 in
Bit Style
Torx(R)
Includes
(5) Insert Bit T10
SAE or Metric
SAE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48-32-4627
- Zoro #
- G1952241
- UPC #
- 045242547586
- Country of Origin
- China
Dimensions
- Bit Length
- 1"
- Overall Bit Length
- 1 in
- Shank Size
- 1/4 in
- Fastening Tool Tip Size
- T10
- Overall Length
- 1 in
- Hex Shank Size
- 1/4 in
- Tip Size
- T10
- Bit Industry Size
- T10
- Wire Rope Length
- 1 in
- Length
- 1 in
Description
Driver Bit, Application - Tools Impact, Bit Style Torx(R), Fastening Tool Tip Size T10, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material Alloy Steel, Overall Bit Length 1 in, SAE, Finish Unfinished, Impact Rated Impact Rated, Insert Bit