Shop GENIUS TOOLS
Create Account
5/16in Hex Shank, T-30 Star Power Bit 72mmL
- Mfr # 227230
- Zoro # G323579617
product price:Â
$
3.78
/ea
Sold in multiples of 2 for
$7.56
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 227230
- Zoro #
- G323579617
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Power Bit 5/16 Inch Hex Shank T-30 Drive 72mm Length Durable S2 Steel - 227230 Professional Power Screwdriver Bit Designed for professional hand tool and power driver setups, this Star Power screwdriver bit pairs a 5/16in hex shank with a T-30 drive for consistent fit and dependable fastening. The 72mm overall length (2.83 inches) supports reach and control for day-to-day shop and field work. Made from High Speed Steel and built with a heat-treated construction, it is engineered for strength, durability, and long service life. Size markings are stamped for quick identification and better tool organization during repeat jobs. Key Benefits 5/16in hex shank delivers secure engagement in power screwdriver bit holders. T-30 Star Power drive supports accurate fit for consistent fastening performance. 72mm (2.83in) overall length balances access, control, and handling comfort. High Speed Steel construction provides high strength with anti-corrosive properties. Heat-treated design adds a tough exterior and strong inner core support. Stamped size identification improves tool organization and fast selection at work. Meets or exceeds ANSI standards for professional-grade quality expectations. Its material, heat treatment, and clearly stamped sizing help keep your fastening tools organized, consistent, and ready for heavy use over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.