DriverBit, L:3.5", BitSize:T20, PK5
- Mfr # 48-32-4578
- Zoro # G1952740
product price:Â
$
12.97
/pk of 5, $2.59/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Bit Length
3 1/2 in
Shank Size
1/4 in
Bit Style
Torx(R)
Includes
(5) 3 1/2 in Power Bit T20
SAE or Metric
SAE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48-32-4578
- Zoro #
- G1952740
- UPC #
- 045242548002
- Country of Origin
- China
- Bit Style
- Torx(R)
- Includes
- (5) 3 1/2 in Power Bit T20
- Number of Pieces
- 5 pc.
- SAE or Metric
- SAE
- Shank Style
- Hex
- Impact Rated
- Impact Rated
- Fastening Tool Item
- Power Bit
- Application - Tools
- Impact
- Item
- Driver Bit
- Single End/Double End
- Single End
- Finish
- Unfinished
- Material
- Alloy Steel
- Shank Shape
- Hex
- Fastening Tool Material
- Alloy Steel
- Measurement System
- Imperial
- Tip Type
- Standard
- Head Style
- Torx(R)
- End Design
- Single End
- Includes Bit Holder
- Bit Holder Not Included
- Series
- SHOCKWAVE(TM)
- For Tool Type
- Impact
- Product Type
- Power Bit
- Shell Material
- Alloy Steel
Dimensions
- Bit Length
- 3-1/2"
- Overall Bit Length
- 3 1/2 in
- Shank Size
- 1/4 in
- Fastening Tool Tip Size
- T20
- Tip Size
- T20
- Hex Shank Size
- 1/4 in
- Overall Length
- 3 1/2 in
- Bit Industry Size
- T20
- Wire Rope Length
- 3 1/2 in
- Length
- 3 1/2 in
Description
Milwaukee Shockwave Impact Duty driver bits are engineered to be the most durable, best fitting driver bits on the market. The optimized Shockzone geometry is unique for each tip type to provide up to 30x longer life and absorbs 3x more torque vs. other impact bits. The Precise Fit Custom Machined Tip prevents stripping and reduces wobble while the Custom Alloy76 Steel and proprietary heat treat process maximizes resistance to wear and shock. Shockwave driver bits are built to deliver extreme durability for the most demanding applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.