DriverBit, L:2", BitSize:T20
- Mfr # 48-32-4684
- Zoro # G1955699
Key Features
Specifications
Details
- MFR #
- 48-32-4684
- Zoro #
- G1955699
- UPC #
- 045242547920
- Country of Origin
- China
- Bit Style
- Torx(R)
- Includes
- (5) 2 in Power Bit T20
- Number of Pieces
- 5 pc.
- SAE or Metric
- SAE
- Shank Style
- Hex
- Fastening Tool Material
- Alloy Steel
- Impact Rated
- Impact Rated
- Application - Tools
- Impact
- Material
- Alloy Steel
- Finish
- Unfinished
- Fastening Tool Item
- Power Bit
- Item
- Driver Bit
- Shank Shape
- Hex
- Single End/Double End
- Single End
- Head Style
- Torx(R)
- End Design
- Single End
- Product Type
- Power Bit
- Includes Bit Holder
- Bit Holder Not Included
- Series
- SHOCKWAVE(TM)
- Tip Type
- Standard
- Measurement System
- Imperial
- For Tool Type
- Impact
- Shell Material
- Alloy Steel
Dimensions
- Bit Length
- 2"
- Overall Bit Length
- 2 in
- Shank Size
- 1/4 in
- Hex Shank Size
- 1/4 in
- Overall Length
- 2 in
- Tip Size
- T20
- Fastening Tool Tip Size
- T20
- Bit Industry Size
- T20
- Wire Rope Length
- 2 in
- Length
- 2 in
Description
SHOCKWAVE Impact Duty Torx Bits are engineered to be the Most Durable, Best Fitting driver bits on the market. The Wear Guard Tip delivers increased wear resistance which protects the fit over the life of the bit. The Shockzone is optimized for for each tip type and length of driver bit to absorb peak torque and prevent breaking. The Custom Alloy76 has customized steel and heat treatment per tip type to extend the life of the driver bits, providing up to 50X life vs. competitive impact driver bits. The MILWAUKEE SHOCKWAVE driver bits are built to deliver extreme durability for the most demanding applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.