DriverBit, L:6", BitSize:S1
- Mfr # 48-32-4622
- Zoro # G1952567
product price:Â
$
7.47
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Bit Length
6 in
Shank Size
1/4 in
Bit Style
Square
Includes
(1) 6 in Power Bit SQ1
SAE or Metric
SAE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48-32-4622
- Zoro #
- G1952567
- UPC #
- 045242548774
- Country of Origin
- China
- Bit Style
- Square
- Includes
- (1) 6 in Power Bit SQ1
- Number of Pieces
- 1 pc.
- SAE or Metric
- SAE
- Shank Style
- Hex
- Impact Rated
- Impact Rated
- Item
- Driver Bit
- Material
- Alloy Steel
- Shank Shape
- Hex
- Fastening Tool Material
- Alloy Steel
- Finish
- Unfinished
- Application - Tools
- Impact
- Fastening Tool Item
- Power Bit
- Single End/Double End
- Single End
- Tip Type
- Standard
- Fastening Tool Item Type
- Magnetic Power Bit
- End Design
- Single End
- Product Type
- Power Bit
- Measurement System
- Imperial
- Includes Bit Holder
- Bit Holder Not Included
- Series
- SHOCKWAVE(TM)
- For Tool Type
- Impact
- Head Style
- Square
- Shell Material
- Alloy Steel
Dimensions
- Bit Length
- 6"
- Overall Bit Length
- 6 in
- Shank Size
- 1/4 in
- Overall Length
- 6 in
- Tip Size
- #1
- Fastening Tool Tip Size
- SQ 1
- Hex Shank Size
- 1/4 in
- Bit Industry Size
- S1
- Wire Rope Length
- 6 in
- Length
- 6 in
Description
Driver Bit, Application - Tools Impact, Bit Style Square, Fastening Tool Tip Size SQ 1, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material Alloy Steel, Overall Bit Length 6 in, SAE, Finish Unfinished, Impact Rated Impact Rated, Power Bit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.