Shop MILWAUKEE TOOL
See all product information
Create Account
DualTriggerBrakingGrinder, 41/2in;6inDia
- Mfr # 3676-20
- Zoro # G222601716
product price:Â
$
449.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Number of Speed Settings
Variable
Wheel Diameter
4 1/2 in, 6 in
Head Type
Standard Head
Brushless Motor
Yes
Tool Series
M18 FUEL(TM)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3676-20
- Zoro #
- G222601716
- UPC #
- 045242374809
- Country of Origin
- Viet Nam
- Item
- Dual Trigger Braking Grinder
- Number of Speed Settings
- Variable
- Head Type
- Standard Head
- Brushless Motor
- Yes
- Tool Series
- M18 FUEL(TM)
- Anti-Kickback Clutch Type
- Electronic
- Switch Type
- Paddle
- Safety Features
- Anti-Kickback Clutch, Brake, Dual Trigger Operation
- Power Source - TS Only
- Cordless
- Handle Style
- Barrel Grip
- Brake Type
- Electronic
- Voltage
- 18V DC
- Number of Chargers Included
- 0
- Power Source
- Cordless
- Power Source - old
- Cordless
Dimensions
- Wheel Diameter
- 4 1/2 in, 6 in
- Spindle Thread Size
- 5/8"-11
Description
Dual Trigger Braking Grinder, Head Type Standard Head, Voltage 18V DC, Wheel Diameter 4 1/2 in, 6 in, Brushless Motor Yes, Battery Capacity Not Applicable, Safety Features Anti-Kickback Clutch, Brake, Dual Trigger Operation, Switch Type Paddle, Brake Type Electronic, Number of Speed Settings Variable, Spindle Thread Size 5/8 In.-11, Anti-Kickback Clutch Type Electronic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.