Shop MAKITA
See all product information
Create Account
Wheel Guard, For 4 1/2 in Dia
- Mfr # 199709-0
- Zoro # G401821706
product price:Â
$
14.19
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Includes
4-1/2" Cut-Off Wheel Guard Cover
Number of Pieces
1
For Maximum Wheel Diameter
4 1/2 in
Compatible with Manufacturer Part Number
9557NB, 9557PB, 9564CV, 9564PC, GA4530, GA4534, GA4542C, GA4553R, XAG03MB, XAG06MB, XAG10M
Compatible with Series
Makita 9557 Series, Makita 956 Series, Makita GA45 Series, Makita XAG Series
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 199709-0
- Zoro #
- G401821706
- UPC #
- 088381544665
- Country of Origin
- China
- Item
- Wheel Guard
- Includes
- 4-1/2" Cut-Off Wheel Guard Cover
- Number of Pieces
- 1
- Compatible with Manufacturer Part Number
- 9557NB, 9557PB, 9564CV, 9564PC, GA4530, GA4534, GA4542C, GA4553R, XAG03MB, XAG06MB, XAG10M
- Compatible with Series
- Makita 9557 Series, Makita 956 Series, Makita GA45 Series, Makita XAG Series
- Application
- Wheel Guard
- For Use With
- Makita Angle Grinders
- Features
- Installs Quickly and Easily, The Collar Installs Quickly Over the Angle Grinder
- Compatible Manufacturer Part Number
- 9557NB, 9557PB, 9564CV, 9564PC, GA4530, GA4534, GA4542C, GA4553R, XAG03MB, XAG06MB, XAG10M
- Compatible Product Type
- Angle Grinders
- Product Type
- Wheel Guard
- Compatible Series
- 9557 Series, 956 Series, GA45 Series, XAG Series
Dimensions
- For Maximum Wheel Diameter
- 4 1/2 in
- Fits Chest Size
- Installs Quickly and Easily, The Collar Installs Quickly Over the Angle Grinder
Description
The MAKITA - 199709-0 is classified as a "Wheel Guard" under the category of "Angle Grinders & Accessories". This product provides protection while working with angle grinders, especially those from the Makita 9557 Series, Makita 956 Series, Makita GA45 Series, and the Makita XAG Series. Thanks to its design and compatibility, it enables a secure fit on the applicable grinders. This product requires installation, helping you start your job tasks without delay. The package comes with a 4-1/2" cut-off wheel guard cover.
Key Features:
- The purpose of this product is as a Wheel Guard for angle grinders.
- It is compatible with specific manufacturer part numbers, including 9557NB, 9557PB, 9564CV, 9564PC, GA4530, GA4534, GA4542C, GA4553R, XAG03MB, XAG06MB, XAG10M.
- It's designed for use with the Makita Angle Grinders series.
- The product comes with a 4-1/2" Cut-Off Wheel Guard Cover as part of the package.
- This item is designed for a maximum wheel diameter of 4 1/2 in.
- The package contains one piece, the Wheel Guard.
- This product is not eligible for promotion.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.