Zoro Homepage

Dust Box Assembly for M12 HAMMERVAC Universal Dust Extractor

  • Mfr # 49-90-2343

  • Zoro # G201778514


product price: $59.99
/ea

Key Features

For Use With
M12 Hammervac Universal Dust Extractor
Includes
Dust Box, HEPA Filter, Lid
Features
Vacuum Port in Dust Box to Allow User to Remove Dust Without Exposure
OSHA Table 1 Compliant
Part of OSHA Table 1 Compliant Solution
Battery Series
M12(TM) REDLITHIUM(TM)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-90-2343
Zoro #
G201778514
UPC #
045242560110
Country of Origin
China

Dimensions

Compatible Hose Diameters
1 1/4 in

Details

Item
Dust Extractor Dust Box
For Use With
M12 Hammervac Universal Dust Extractor
Includes
Dust Box, HEPA Filter, Lid
Features
Vacuum Port in Dust Box to Allow User to Remove Dust Without Exposure
OSHA Table 1 Compliant
Part of OSHA Table 1 Compliant Solution
Battery Series
M12(TM) REDLITHIUM(TM)
Compatible Chuck Style
SDS-Plus
Filtration Type
HEPA
Number of Pieces
3
Extractor Mounting Location
On-Tool
Product Type
Dust Extractor Dust Box
Compatible with Manufacturer Part Number
Universal
Compatible Tool Type
Universal
Kit Contents
(1) Dust Box, (1) HEPA Filter, (1) Lid
Wet or Dry Use
Dry
Dust Compartment Type
Self-Contained

Description

Dust Extractor Dust Box, Dust Compartment Type Self-Contained, OSHA Table 1 Compliant Part of OSHA Table 1 Compliant Solution, Extractor Mounting Location On-Tool, Compatible Chuck Style SDS-Plus, Compatible Hose Diameters 1 1/4 in, Wet or Dry Use Dry, Filtration Type HEPA, Product Type Dust Extractor Dust Box, Compatible with Manufacturer Part Number Universal, Compatible with Grainger Part Number Universal, Battery Series M12(TM) REDLITHIUM(TM)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.