Dust Collector, 10 in L, 13 7/8 in W
- Mfr # 49-90-2041
- Zoro # G023933740
product price:Â
$
43.19
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
For Vacuum Type
Wet/Dry Vacuum
Length
10 in
Product Type
Bucket Topper Dust Collector
Fits Vacuum Brand
MILWAUKEE
Compatible Brand
MILWAUKEE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 49-90-2041
- Zoro #
- G023933740
- UPC #
- 045242562077
- Country of Origin
- Thailand
Dimensions
- Length
- 10 in
- Width
- 13 7/8 in
- For Hose Diameter
- 1 1/4 in, 1 7/8 in, 2 1/2 in
- Depth
- 3 1/8 in
Details
- Item
- Dust Collector
- For Vacuum Type
- Wet/Dry Vacuum
- Product Type
- Bucket Topper Dust Collector
- Fits Vacuum Brand
- MILWAUKEE
- Compatible Brand
- MILWAUKEE
- Compatible Series
- AIR-TIP
- ESD Rating
- Not Rated
- Material
- Nylon
- Shell Material
- Nylon
Description
For Hose Diameter 1 1/4 in, 1 7/8 in, 2 1/2 in, Material Nylon, Length 10 in, Width 13 7/8 in, Depth 3 1/8 in, Diameter Not Applicable, For Vacuum Type Wet/Dry Vacuum, Fits Vacuum Brand MILWAUKEE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.