Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EA, XXL, Work Gloves, Style Knit, 10"

  • Mfr # 48-22-8904

  • Zoro # G821690364


product price: $5.47
/ea

Key Features

Glove Materials
Nylon
Cuff Style
Knit
Glove Coating Coverage
Palm
Length
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-8904
Zoro #
G821690364
UPC #
045242509201
Country of Origin
China

Dimensions

Length
10

Details

Glove Materials
Nylon
Cuff Style
Knit
Glove Coating Coverage
Palm

Description

Work Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm 1, EN 388 Rating 3121A, Standards CE, EN 388, Knuckle Protection Material Nitrile, Insulated No, Base Coating Material Nitrile, Palm Type Coated, Glove Coating Cover Palm, Impact Protection Style Not Applicable, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.