Zoro Homepage

Expansion Tool Kit, 12.0V

  • Mfr # 2432-22, 48-11-2420

  • Zoro # G2607320


product price: $563.99
/ea
Free Shipping & Returns

Key Features

Battery Capacity
1.5 Ah, 2.0 Ah
Voltage
12 V
Includes
(2) M12 1.5 Ah REDLITHIUM (TM) Compact Batteries, (3) Expansion Heads: 1/2 in, 3/4 in, 1 in, Carrying Case, Extra M12 2.0 Ah REDLITHIUM (TM) Compact Battery, M12 Battery Charger, M12 ProPEX Expansion Tool
Includes Batteries
Yes
Includes Charger
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2432-22, 48-11-2420
Zoro #
G2607320
UPC #
-
Country of Origin
Multiple

Dimensions

Expansion Head Sizes Included
1/2 in, 3/4 in, 1 in

Details

Item
Expansion Tool Kit
Battery Capacity
1.5 Ah, 2.0 Ah
Voltage
12 V
Includes
(2) M12 1.5 Ah REDLITHIUM (TM) Compact Batteries, (3) Expansion Heads: 1/2 in, 3/4 in, 1 in, Carrying Case, Extra M12 2.0 Ah REDLITHIUM (TM) Compact Battery, M12 Battery Charger, M12 ProPEX Expansion Tool
Includes Batteries
Yes
Includes Charger
Yes
Battery Platform
M12(TM)
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (3) Batteries
Number of Batteries Included
3
Power Source
Cordless

Description

Expansion Tool Kit, Battery Platform M12(TM), Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (3) Batteries, Battery Capacity 1.5 Ah, 2 Ah, Includes Batteries Yes, Voltage 12 V, Power Source Cordless, Expansion Head Sizes Included 1/2 in, 3/4 in, 1 in, Includes (2) M12 1.5 Ah REDLITHIUM (TM) Compact Batteries, (3) Expansion Heads: 1/2 in, 3/4 in, 1 in, Carrying Case, Extra M12 2.0 Ah REDLITHIUM (TM) Compact Battery, M12 Battery Charger, M12 ProPEX Expansion Tool, Includes Charger Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.