Extreme Thin Metal Sub-Compact Band Saw Blade 3PK
Mfr # 48-39-0711
Zoro # G2146087
product price: $29.97
/pk 3, $9.99/eaKey Features
Length
2 ft. 3"
Width
1/2"
Teeth per Inch
12/14
Thickness
0.020"
Material
Bi-Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-39-0711
Zoro #
G2146087
UPC #
045242536436
Country of Origin
United States
Dimensions
Length
2 ft. 3"
Width
1/2"
Thickness
0.020"
Blade Length
27 in
Blade Thickness
0.02 in
Blade Width
1/2 in
Overall Thickness
0.02 in
Overall Width
1/2 in
Overall Length
27 in
Description
12/14TPI Extreme Metal Band Saw Blades maximize your band saw blade performance. These blades deliver what you need for daily job site use - more cuts and fewer blade changes. An aggressive variable tooth design gives you the versatility to cut more metals of various thicknesses without changing blades. band saw blade sizes are also available in deep cut (44 7/8"), compact (35 3/8"), compact (30-9/16") and sub-compact (27").
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.