Shop UNITED ABRASIVES/SAIT
See all product information
Create Account
Gas Saw BladeT116x18x1HoboPK10
- Mfr # 23502
- Zoro # G706917494
product price:Â
$
25.59
/ea
Sold in multiples of 10 for
$255.90
Key Features
Arbor Size
1 in
Blade Dia.
16 in
Maximum Operating Speed
4800 RPM
Max. RPM
4,800 RPM
Thickness
1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 23502
- Zoro #
- G706917494
- UPC #
- 699053235028
- Country of Origin
- United States
Dimensions
- Arbor Size
- 1 in
- Blade Dia.
- 16 in
- Thickness
- 1/8 in
Details
- Item
- Abrasive Cut-Off Wheel
- Maximum Operating Speed
- 4800 RPM
- Max. RPM
- 4,800 RPM
- Series
- HOBO®
- Primary Material Application
- Mainline, secondary, spur rail steel; Heavy sections of ferrous metals (I-beams, bar stock, etc.)
- Wheel Type
- Type 1-/ Type 41
Description
Abrasive CutOff Wheel Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.