FASTBACK 6-IN-1 Utility Knife + M18 FUEL Braking Die Grinder, ONE-KEY + M18 XC6.0 Battery

  • Mfr # 2984-20, 48-11-1865, 48-22-1505
  • Zoro # G412101415
product price: 
$
574.78
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Includes
(1) Battery, (1) Utility Knife
Voltage
18V DC
Switch Type
Paddle
Tool Weight
3.1 lb
Features
20000 RPM Brushless Motor is Designed to Deliver Corded Performance with 2 in Cutting Wheel and 3 in Sanding Wheel Compatibility, 5 Speeds, Increased Control, Allows Users to Alter the Speed Based on the Application, Increased Control, Allows Users to Alter the Speed Based on the Application, ONE-KEY(TM) Tracking and Tool Management, Paddle Switch Design for Increased Comfort and Ease-of-Use when Operating in Various Positions, RAPIDSTOP(TM) Brake Stops Most Wheels in Less than 2 Seconds, REDLINK PLUS(TM) Intelligence: Most Advanced System of Electronics in the Industry, Enabling Communication between Batteries and Tools, allowing for Unmatched Levels of Performance, Protection and Compatibility
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2984-20, 48-11-1865, 48-22-1505
Zoro #
G412101415
UPC #
045242737178
Country of Origin
Multiple

Dimensions

For Wheel Dia.
3 in
Overall Length
16 1/4 in
Collet Size
1/4 in
Maximum Brushed Wheel Diameter
3 in
Wire Rope Length
16 1/4 in
Length
16 1/4 in
Fits Chest Size
20000 RPM Brushless Motor is Designed to Deliver Corded Performance with 2 in Cutting Wheel and 3 in Sanding Wheel Compatibility, 5 Speeds, Increased Control, Allows Users to Alter the Speed Based on the Application, Increased Control, Allows Users to Alter the Speed Based on the Application, ONE-KEY(TM) Tracking and Tool Management, Paddle Switch Design for Increased Comfort and Ease-of-Use when Operating in Various Positions, RAPIDSTOP(TM) Brake Stops Most Wheels in Less than 2 Seconds, REDLINK PLUS(TM) Intelligence: Most Advanced System of Electronics in the Industry, Enabling Communication between Batteries and Tools, allowing for Unmatched Levels of Performance, Protection and Compatibility

Details

Item
Die Grinder Kit
Includes
(1) Battery, (1) Utility Knife
Voltage
18V DC
Switch Type
Paddle
Tool Weight
3.1 lb
Features
20000 RPM Brushless Motor is Designed to Deliver Corded Performance with 2 in Cutting Wheel and 3 in Sanding Wheel Compatibility, 5 Speeds, Increased Control, Allows Users to Alter the Speed Based on the Application, Increased Control, Allows Users to Alter the Speed Based on the Application, ONE-KEY(TM) Tracking and Tool Management, Paddle Switch Design for Increased Comfort and Ease-of-Use when Operating in Various Positions, RAPIDSTOP(TM) Brake Stops Most Wheels in Less than 2 Seconds, REDLINK PLUS(TM) Intelligence: Most Advanced System of Electronics in the Industry, Enabling Communication between Batteries and Tools, allowing for Unmatched Levels of Performance, Protection and Compatibility
Battery Capacity
(1) 6.0 Ah
Brushless Motor
Yes
Standards
UL Listed
Application
Deburr Pipes, Small Cutting, Surface Prep
Brake Type
Electronic
Safety Features
Overload Protection, RAPIDSTOP(TM) Brake
Grip Style
Barrel Grip
Accessory Free Tool Change
No
Battery Model No.
481Z44
Dust Sealed Switch
No
Anti-Vibration Technology
No
Wireless Tool Tracking
Yes
Tether Style
Tether Capable
Minimum Speed
8,000 RPM
Wireless Tracking System
ONE-KEY(TM)
Max. Speed
20,000 RPM
Anti-Restart Technology
No
Cordless Tool Kit Contents
(1) Bare Tool; (1) Battery
Safety Stop Mechanisms
Brake
Electrical Protection
Overload Protection
Charger Included
No
Grinder Orientation
Straight
Number of Speed Settings
5
Battery Series
M18(TM) REDLITHIUM(TM) HIGH OUTPUT(TM)
Collet Guard Type
None
Case Included
No
Number of Batteries Included
1
Power Source
Cordless
Lock-Off Switch
No
Vibration Level
6.42 m/sq sec
Lock-On Switch
No
Speed Ranges
8,000 to 20,000 RPM
Handle Type
Barrel Grip
Maximum Speed
20,000 RPM
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Die Grinder Kit, Voltage 18V DC, Max. Speed 20,000 RPM, Grinder Orientation Straight, Switch Type Paddle, Battery Capacity (1) 6.0 Ah, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool; (1) Battery, Accessory Free Tool Change No, Collet Guard Type None, Collet Size 1/4 in, For Wheel Dia. 3 in, Speed Ranges 8,000 to 20,000 RPM, Minimum Speed 8,000 RPM, Number of Speed Settings 5, Lock-Off Switch No, Lock-On Switch No, Brake Type Electronic, Anti-Kickback Clutch Type Not Applicable

Ratings & reviews