Zoro Homepage

Fitted Hat, S/M, 7 1/4 Sz

  • Mfr # 504R-SM

  • Zoro # G121908473


product price: $24.99
/ea
Sold in multiples of 24 for $599.76

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
504R-SM
Zoro #
G121908473
UPC #
45242574636
Country of Origin
Indonesia

Description

Fitted Hat, Style Fitted Hat, Garment Type Hat, Adjustment Type Flexible Band, Cooling No, Maximum Hat Size 7 1/4, Material 3 Percent Spandex, 34 Percent Cotton, 63 Percent Polyester, Pattern Not Applicable, Color Red, Size S/M, Maximum Head Circumference 22 5/8 in, Maximum Cooling Time Not Applicable, Cooling Method Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.