Zoro Homepage

Flat Boring Bit 6" Universal Set - 6PC

  • Mfr # 49-22-0071

  • Zoro # G5136415


product price: $25.99
/ea

Key Features

Number of Pieces
6
Drill Bit Material
Carbon Steel
Includes
3/8 in, 1/2 in, 5/8 in, 3/4 in, 7/8 in, 1 in Bits
Drill Bit Size
3/8 in, 1/2 in, 5/8 in, 3/4 in, 7/8 in, 1 in
Drill Style
Spade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-22-0071
Zoro #
G5136415
UPC #
045242180059
Country of Origin
China

Dimensions

Drill Bit Size
3/8 in, 1/2 in, 5/8 in, 3/4 in, 7/8 in, 1 in
Shank Size
1/4 in
Overall Length
6 1/16 in
Diameter
3/8 in, 1/2 in, 5/8 in, 3/4 in, 7/8 in, 1 in

Details

Item
Wood Drilling Bit Set
Number of Pieces
6
Drill Bit Material
Carbon Steel
Includes
3/8 in, 1/2 in, 5/8 in, 3/4 in, 7/8 in, 1 in Bits
Drill Style
Spade
Primary Material Application
Plastic, Wood
Primary Material Application ISO Code
O

Description

Wood Drilling Bit Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.