Gauge Saw Chain and Guide Bar Set
- Mfr # 49-16-2843
- Zoro # G023516769
product price:Â
$
44.97
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Bar Length Included
6 in
Gauge
0.043 in
File Size
11/64 in
Compatible Chainsaw Manufacturer
Milwaukee
Compatible Bar Length
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 49-16-2843
- Zoro #
- G023516769
- UPC #
- 045242561735
- Country of Origin
- United States
- Gauge
- 0.043 in
- Compatible Chainsaw Manufacturer
- Milwaukee
- Sharpening Stone Included
- No Sharpening Stone Included
- Number of Links
- 28
- Product Type
- Saw Chain and Guide Bar Set
- Item
- Chain and Bar Set
- Pitch
- 3/8 in
Dimensions
- Bar Length Included
- 6 in
- File Size
- 11/64 in
- Compatible Bar Length
- 6 in
Description
Chain and Bar Set, Product Type Saw Chain and Guide Bar Set, Compatible Bar Length 6 in, Pitch 3/8 in, Gauge 0.043 in, Number of Links 28, File Size 11/64 in, Bar Length Included 6 in, Sharpening Stone Included No Sharpening Stone Included, Compatible Chainsaw Manufacturer Milwaukee
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.