Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coated Work Gloves, Nitrile Dipped, Nylon/Lycra Blend, Sandy Coating, Cut Level A1, Touchscreen, L

  • Mfr # 48-22-8902

  • Zoro # G004390524


product price: $5.47
/ea

Key Features

Glove Size
L ( 9 )
ANSI/ISEA Cut Level
A1
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Red/Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-8902
Zoro #
G004390524
UPC #
045242509188
Country of Origin
China

Dimensions

Glove Size
L ( 9 )
Thickness
13 ga
Size - Numeric
9

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A1
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Red/Black
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
3
Series
Nitrile Dipped
Cuff Style
Knit
Glove Materials
Nylon
Glove Construction
Seamless Knit
Standards
CE, EN 388
ANSI/ISEA Puncture Level
1
Silicone-Free
No
Glove Features
Anti-Slip Grip

Description

Coated Glove, ANSI/ISEA Abrasion Level Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.