Shop MILWAUKEE TOOL

Gray Visor, 9.5 in Height, Black, Gray

  • Mfr # 48-73-1425
  • Zoro # G908446778

product price: 
$
86.97
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Color
Black, Gray
Visor Color
Gray
Material
Polycarbonate
Visor Material
Polycarbonate
For Use With
All Milwaukee Safety Helmets & Hard Hats
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
48-73-1425
Zoro #
G908446778
UPC #
045242603381
Country of Origin
Taiwan, Province of China
Item
BOLT™ Full Face Shield - Gray Dual Coat Lens (Compatible with Milwaukee® Safety Helmets & Hard Hats)
Color
Black, Gray
Visor Color
Gray
Material
Polycarbonate
Visor Material
Polycarbonate
For Use With
All Milwaukee Safety Helmets & Hard Hats
Dielectric Protection
No
Standards
ANSI Z87.1
Features
Secure Accessories Simultaneously, Long Lasting Visibility, Secure Locking Detents, Secures into BOLT(TM) Front Slots
Includes
Low-Profile Headlamp Mount, Face Shield
X-Ray Detectable
Yes
Headgear Style
Single Crown
Metal Detectable
No
Headgear Material
Polycarbonate
Photochromatic Lens
No
Headgear Color
Black, Gray
Application
Cutting, Metalworking, Polishing
Reusability
Reusable
Photochromatic Visor
No
Face Shield Type
Hard Hat Face Shield
Includes Anti-Static Visor Coating
No
Ultra-Violet Scale Protection Designation
U6
Includes Scratch-Resistant Visor Coating
Yes
Maximum Operating Temperature
131 Degrees F
Compatible with Series
BOLT(TM)
Includes Anti-Fog Visor Coating
Yes
Field of Vision
180 Degrees
Visible Light Scale Protection
L1.7
Replaceable Visor
Replaceable Visor
Includes No Visor Coatings
No
Compatible with Brand
Milwaukee(R)
Includes Secondary Flip Down Shaded Visor
Secondary Flip Down Shaded Visor Not Included
Minimum Operating Temperature
23 Degrees F
Visor Features
Reusable, X-Ray Detectable
Lens Coating
fog-free interior coating and an anti-scratch exterior hard coating
Compatible Series
BOLT(TM)
For Wire Feeder Series
BOLT(TM)

Dimensions

Visor Thickness
1.8 mm
Visor Height
9.5 in
Visor Width
10 in
Fits Chest Size
Secure Accessories Simultaneously, Long Lasting Visibility, Secure Locking Detents, Secures into BOLT(TM) Front Slots

Description

Face Shield, ANSI Dust/Splash Rating Not Applicable, Application Cutting, Metalworking, Polishing, Compatible with Brand Milwaukee(R), Compatible with Grainger Part Number Not Applicable, Compatible with Manufacturer Model Number Not Applicable, Compatible with Series BOLT(TM), Dielectric Protection No, Face Shield Type Hard Hat Face Shield, Features Secure Accessories Simultaneously, Long Lasting Visibility, Secure Locking Detents, Secures into BOLT(TM) Front Slots, Field of Vision 180 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.