Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grease Gun with Additional Battery, 18V

  • Mfr # 2646-21CT / 48-11-1820

  • Zoro # G2606042


product price: $476.97
/ea
Free Shipping & Returns

Key Features

Battery Included / Bare Tool
Battery Included
Voltage
18 V
Battery Type
Li-Ion
Grease Gun Loading Method
Bulk, Cartridge, Suction
Grease Gun Handle Style
Pistol Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2646-21CT / 48-11-1820
Zoro #
G2606042
UPC #
045242287659
Country of Origin
Multiple

Dimensions

Hose Length
48 in
Tool Length
15 in
Overall Length
5 7/8 in
Flexible Hose Length
48 in
Overall Height
14 in
Overall Width
25 1/2 in

Details

Item
Cordless Grease Gun
Battery Included / Bare Tool
Battery Included
Voltage
18 V
Battery Type
Li-Ion
Grease Gun Loading Method
Bulk, Cartridge, Suction
Grease Gun Handle Style
Pistol Grip
Nozzle Extension Type
Flex Hose
Bulk Capacity
16 oz
Strokes Per Oz.
38.0
Max. Operating Pressure
10,000 psi
Cartridge Capacity
14 oz
Includes
Carrying Case, High Pressure Grease Coupler, Shoulder Strap, Spring Guard
Application
Lubricating Moving Parts and Joints
Features
Priming Mechanism for Quick Flow
Volume per Minute
10 oz
Number of Speeds
2
Battery Capacity
2 Ah
Strokes per Oz.
38 stroke/oz
Strokes per Oz
38
Battery Voltage
18 V
Handle Style
Pistol-Grip
Operating Pressure - Maximum
10,000 psi
Hose Type
Flexible
Includes Battery
Battery Included
Includes Battery Charger
Charger Included
Loading Method
Cartridge
Number of Batteries Included
1

Description

This Milwaukee Grease Gun with Additional Battery is an excellent tool for lubricating moving parts and joints. It has a 48 in. hose length and a 15 in. handle length, making it easy to reach tight spaces and hard-to-reach areas. The 18 V grease gun features both a cartridge style loading method as well as bulk loading method, so you can use whichever suits your project best. With 10 fl oz volume per minute, this grease gun gives you the power to complete the job quickly and efficiently. Designed for comfort, this grease gun has a pistol grip handle style that reduces user fatigue even during extended periods of use. This Milwaukee Grease Gun is ideal for lubricating moving parts and joints on vehicles, machinery or other equipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.