Zoro Homepage

Grease Gun with Additional Battery, 18V

  • Mfr # 2646-22CT / 48-11-1820

  • Zoro # G2606018


product price: $532.76
/ea
Free Shipping & Returns

Key Features

Battery Included / Bare Tool
Battery Included
Voltage
18 V
Battery Type
Li-Ion
Grease Gun Loading Method
Bulk, Cartridge, Suction
Grease Gun Handle Style
Pistol Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2646-22CT / 48-11-1820
Zoro #
G2606018
UPC #
045242287666
Country of Origin
Multiple

Dimensions

Hose Length
48 in
Tool Length
15 in
Overall Length
14 in
Overall Height
14 in
Overall Width
3 in
Flexible Hose Length
48 in

Details

Item
Cordless Grease Gun
Battery Included / Bare Tool
Battery Included
Voltage
18 V
Battery Type
Li-Ion
Grease Gun Loading Method
Bulk, Cartridge, Suction
Grease Gun Handle Style
Pistol Grip
Nozzle Extension Type
Flex Hose
Bulk Capacity
16 oz
Strokes Per Oz.
38.0
Max. Operating Pressure
10,000 psi
Cartridge Capacity
14 oz
Volume per Minute
10 fl oz
Application
Lubricating Moving Parts and Joints
Includes
Carrying Case
Features
2-Speed Design, Pre-Set Grease Counting
Battery Capacity
1.5 Ah
Number of Speeds
2
Strokes per Oz.
38 stroke/oz
Series
M18(TM)
Standards
UL Listed
Strokes per Oz
38
Number of Batteries Included
2
Includes Battery Charger
Charger Included
Hose Type
Flexible
Includes Battery
Battery Included
Operating Pressure - Maximum
10,000 psi
Battery Chemistry
Li-Ion
Handle Style
Pistol-Grip
Loading Method
Cartridge
Battery Voltage
18 V

Description

Cordless Grease Gun, Battery Included, 18 V, Li-Ion, Bulk, Cartridge, Suction, Pistol Grip, Nozzle Extension Type Flex Hose, Strokes per Oz. 38 stroke/oz, Max. Operating Pressure 10,000 psi, Cartridge Capacity 14 oz, Bulk Capacity 16 oz, Hose Length 48 in, Volume per Minute 10 fl oz, Tool Length 15 in, Battery Capacity 1.5 Ah, Number of Speeds 2, Application Lubricating Moving Parts and Joints, Features 2-Speed Design, Pre-Set Grease Counting, Includes Carrying Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.